Motion
B250300ABAAA07B

PRINCE HYDRAULICS
B250300ABAAA07B

Prince B250300ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", Stroke Length: 30", Mount Type: Clevis
Mi Item #05369421
MFR #B250300ABAAA07B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
B250300ABAAA07B

Prince B250300ABAAA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", Stroke Length: 30", Mount Type: Clevis
Mi Item #05369421
MFR #B250300ABAAA07B

Mfr description
B250300ABAAA07B 2 1/2X30 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2-1/2 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    40-1/4 in
  • Rod Diameter
    1-1/4 in
  • Stroke
    30 in

Details

  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)