Motion
C95NDB40-400-D

SMC CORP OF AMERICA
C95NDB40-400-D

C95N Tie Rod Air Cylinder - 40 mm Bore, 400 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPP Ports
MI ITEM #05369444
MFR #C95NDB40-400-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95NDB40-400-D

C95N Tie Rod Air Cylinder - 40 mm Bore, 400 mm Stroke, 16 mm Rod, M12x1.25 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/4 BSPP Ports
MI ITEM #05369444
MFR #C95NDB40-400-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C95NDB40-400-D CYL, TIE ROD
  • ISO/VDMA cylinder w/lock, double acting, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard strokes up to 800mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Additional Details
    The C95N is a locking ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions, wear band, and is locking, the C95N utilizes a "floating" cushion seal design that greatly improves operation.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Air Cushion Both Ends
  • Port Size
    1/4 BSPP
  • Alignment Coupler Floating Joint
    JA40-12-125
  • Angled Pivot Bracket Ball Joint
    ES5040
  • Angled Pivot Bracket Plain
    E5040
  • Options Included
    Magnetic Piston, Switch Ready
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Standards Met
    ISO, VDMA24562
  • Overall Length
    640 mm
  • Overall Width
    63 mm
  • Overall Height
    63 mm
  • Port Thread Standard
    BSPP
  • Mounting Type
    Basic, MX0
  • Clevis Mount Detachable Mp2
    D5040, DS5040 (For ES Accessory)
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    C5040
  • Eye Mount Mp6 Ball Joint
    CS5040
  • Flange Mount - MF1/MF2
    MNB-F04
  • Foot Mounts - MS1
    L5040
  • Lock Type
    Spring Lock-Up (Exhaust Locking)
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M12x1.25 Male Thread
  • Rod Clevis
    GKM12-24 Steel
  • Rod Gender
    Male
  • Rod Size
    16 mm
  • Rod Thread Standard
    ISO
  • Seal Kit
    CS95-40
  • Series
    C95N
  • Sperical Rod Eye
    KJ12D Female Thread
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought