Motion
SS5V1-W10CD-08B-C4

SMC CORP OF AMERICA
SS5V1-W10CD-08B-C4

SS5V1-W10C, 1000 Series, Tie Rod Base Manifold, Circular Connector - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 4 mm
MI ITEM #05378588
MFR #SS5V1-W10CD-08B-C4
List Price$375.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10CD-08B-C4

SS5V1-W10C, 1000 Series, Tie Rod Base Manifold, Circular Connector - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 4 mm
MI ITEM #05378588
MFR #SS5V1-W10CD-08B-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.63/each for your price

Overview

Mfr description
SS5V1-W10CD-08B-C4
  • Tie rod base circular connector type manifold for SV1000 valve
  • IP67 protection
  • Number of connectors: 26 pins
  • Maximum 20 stations available as standard
  • 6 ports available
  • Optional DIN rail mount

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Number Of Solenoids
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 4 mm
  • Manufacturer Product Page
  • Fluid Comp
    Air
  • Overall Height
    59.5 mm
  • Overall Length
    210.5 mm
  • Overall Width
    97.1 mm
  • Mounting Type
    Direct
  • For Use With Series
    SV1000
  • Manifold Port(s)
    4 mm
  • Number Of Stations
    8
  • Unit Specification
    Without SI Unit
  • Wiring Type
    Circular Connector
  • Valve Series
    SV1000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text