Motion
SS5V1-W10S1QWD-08B-C4

SMC CORP OF AMERICA
SS5V1-W10S1QWD-08B-C4

SMC® SS5V1-W10S1QWD-08B-C4 Stacking Tie-Rod Pneumatic Manifold, Series Compatibility: SV1000, 8 Stations, Direct Mount
Mi Item #05378590
MFR #SS5V1-W10S1QWD-08B-C4
Price$807.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10S1QWD-08B-C4

SMC® SS5V1-W10S1QWD-08B-C4 Stacking Tie-Rod Pneumatic Manifold, Series Compatibility: SV1000, 8 Stations, Direct Mount
Mi Item #05378590
MFR #SS5V1-W10S1QWD-08B-C4

Mfr description
SS5V1-W10S1QWD-08B-C4 SS5V 08 STATION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$807.74/each

Specifications

Dimensions

  • Overall Height
    60 mm
  • Overall Length
    248 mm
  • Overall Width
    97.1 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    8
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Wiring Type
    Serial Transmission System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)