Motion
SS5V1-W10S1QWD-16B-C4

SMC CORP OF AMERICA
SS5V1-W10S1QWD-16B-C4

SMC® SS5V1-W10S1QWD-16B-C4 Stacking Tie-Rod Pneumatic Manifold, Series Compatibility: SV1000, 16 Stations, Direct Mount
MI ITEM #05378600
MFR #SS5V1-W10S1QWD-16B-C4
Price$1,012.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-W10S1QWD-16B-C4

SMC® SS5V1-W10S1QWD-16B-C4 Stacking Tie-Rod Pneumatic Manifold, Series Compatibility: SV1000, 16 Stations, Direct Mount
MI ITEM #05378600
MFR #SS5V1-W10S1QWD-16B-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,012.99/each

Specifications

Dimensions

  • Overall Height
    60 mm
  • Overall Length
    335.5 mm
  • Overall Width
    97.1 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    4 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    16
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Wiring Type
    Serial Transmission System

Overview

Mfr description
SS5V1-W10S1QWD-16B-C4 SS5V 16 STATION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought