Motion
40210
Length Divider for Akro Bin 30210 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #05380334
MFR #40210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Length Divider for Akro Bin 30210 - Color: Black, Finish/Coating: Plastic, Material: Industrial Grade Polymers
Mi Item #05380334
MFR #40210

Mfr description
40210 DIVIDERS FOR 30210
  • Made in the USA
  • Keep items separated in bin
  • Divider provides additional storage options
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    2.555 x 4.857 x 0.166 in
  • Height
    2.555 in
  • Length
    4.857 in
  • Outside Height
    2.555 in
  • Outside Length
    4.857 in
  • Outside Width
    0.166 in
  • Overall Height
    2.555 in
  • Overall Length
    4.857 in
  • Overall Width
    0.166 in
  • Width
    0.166 in

Details

  • Accessory Type
    Length Divider
  • Color
    Black
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30210
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)