Overview
Mfr description
205671 HYFLEX 11600 BLACK NA/MX SIZE 5,0
- Stretch nylon liner and polyurethane coating offer tactile sensitivity
- Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
- Offered in white for dirt sensitive application or in black for environments that present some level of dirt
Specifications
- UPC_NO20076490014715
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data