Motion
7660701616
Norton Metal Cut-off Wheel - 4 in Wheel Dia., 0.040 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grit Grade, 15280 rpm
MI ITEM #05382116
MFR #7660701616
List Price$3.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Metal Cut-off Wheel - 4 in Wheel Dia., 0.040 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, Medium Grit Grade, 15280 rpm
MI ITEM #05382116
MFR #7660701616

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.37/each for your price

Overview

Mfr description
07660701616 4 X .040 X 5/8 TYPE 01 A/O
  • Quality aluminum oxide abrasive wheel at a low initial price
  • Ultra-thin reinforced straight, right angle grinder wheel designed only for cut-off applications where a fast cut and minimum material loss are desired; good balance and free-cutting action are easy on the operator
  • Burr-free cutting of on 400 series stainless, hard carbon steels, soft carbon steels
  • Good choice when low initial price is needed for small jobs or inexperienced operators

Specifications

  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium Grit
  • Max Rpm
    15280 rpm
  • Application
    Cut-off tool
  • UPC_NO
    07660701616
  • Weight
    1.50 lbs
  • Overall Thickness
    0.0400 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text