Motion
08834120973

NORTON ABRASIVES
08834120973

Disc Wheel - 4 in Disc Dia, Silicon Carbide, 8000 RPM, 5 Per Pack
MI ITEM #05382118
MFR #08834120973
List Price$33.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834120973

Disc Wheel - 4 in Disc Dia, Silicon Carbide, 8000 RPM, 5 Per Pack
MI ITEM #05382118
MFR #08834120973

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.03/each for your price

Overview

Mfr description
08834120973 4X1X1/4 SHK XCRS S/C MERIT
  • Extra coarse grit recommended for removing coatings on a variety of substrates such as wood metal and plastics
  • Open web construction for minimal loading
  • Silicon carbide grain for faster cutting and finer brighter scratch pattern
  • Provides a unique combination of aggressive performance, long life, and improved finish
  • Mounted on a 1/4 in
  • steel mandrel embedded in an epoxy core

Specifications

  • Abrasive Type
    Non-Woven Spindle-Mounted Wheel
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Extra Coarse Grit
  • Max Rpm
    8000 rpm
  • Disc Color
    Black
  • Package Quantity
    5
  • UPC_NO
    08834120973
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought