Motion
08834194014

NORTON ABRASIVES
08834194014

Narrow Belt - 360 Grit, Aluminum Oxide Material, Nylon Backing Material
Mi Item #05382154
MFR #08834194014
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834194014

Narrow Belt - 360 Grit, Aluminum Oxide Material, Nylon Backing Material
Mi Item #05382154
MFR #08834194014

Mfr description
08834194014 "BNR BL 1""X42"" S2511 MER"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Backing Weight
    X

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Blue
  • Grade
    Very Fine
  • Grit Number
    360
  • Package Quantity
    12
  • Product Types
    Woven Narrow Belt
  • UPC_NO
    08834194014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)