Motion
66243427938

NORTON ABRASIVES
66243427938

Grade: Medium, Grit Number: 60, Wheel Diameter: 1-1/2 in, Maximum RPM: 21645 rpm
MI ITEM #05382252
MFR #66243427938
Price$10.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243427938

Grade: Medium, Grit Number: 60, Wheel Diameter: 1-1/2 in, Maximum RPM: 21645 rpm
MI ITEM #05382252
MFR #66243427938

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.74/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Wheel Diameter
    1-1/2 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    21645 rpm
  • Wheel Type
    Type 05

Overview

Mfr description
66243427938 1-1/2 X 1 X 3/8 32A60-KVBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought