Motion
66243529850

NORTON ABRASIVES
66243529850

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 4 in, Maximum RPM: 8120 rpm
Mi Item #05382268
MFR #66243529850
Price$54.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529850

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 4 in, Maximum RPM: 8120 rpm
Mi Item #05382268
MFR #66243529850

Mfr description
66243529850 4 X 1/2 X 3/4 32A80-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.39/each

Specifications

Dimensions

  • Arbor Hole Size
    3/4 in
  • Arbor Size
    3/4 in
  • Center Hole Diameter
    3/4 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1 in
  • Hole Size
    3/4 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Monocrystalline Aluminum Oxide Grain, Vitrified Bond
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    8120 rpm
  • Specification
    32A80-KVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder, Id Grinder
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)