Motion
66243530240

NORTON ABRASIVES
66243530240

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
MI ITEM #05382271
MFR #66243530240
Price$115.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530240

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
MI ITEM #05382271
MFR #66243530240

Mfr description
66243530240 4/3X1-1/2X1-1/4 32A46-IVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.95/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening, Truing & Dressing
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Max Rpm
    5730 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)