Motion
66243530390

NORTON ABRASIVES
66243530390

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
Mi Item #05382273
MFR #66243530390
Price$67.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530390

Grade: Medium, Grit Number: 60, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
Mi Item #05382273
MFR #66243530390

Mfr description
66243530390 4/3X1-1/2X1-1/4 38A60-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.91/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    5730 rpm
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)