Motion
66243530523

NORTON ABRASIVES
66243530523

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
MI ITEM #05382275
MFR #66243530523
Price$116.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530523

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 80, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
MI ITEM #05382275
MFR #66243530523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$116.30/each

Specifications

Dimensions

  • Arbor Hole Size
    20 mm
  • Arbor Size
    20 mm
  • Center Hole Diameter
    20 mm
  • Disc Diameter
    4 in
  • Face Rim Width
    2 in
  • Hole Size
    0.7870 in
  • Overall Diameter
    4 in
  • Overall Thickness
    2 in
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Vitrified Bond, Recommended For Cnc Cutting Tool Machines, Friable Abrasive
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine
  • Form Type
    Type 06
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    80
  • Material
    Ceramic Alumina
  • Max Rpm
    5730 rpm
  • Specification
    38A80-JVBE
  • Tool Comp
    CNC Cutting Tool Machine
  • Wheel Hardness
    J
  • Wheel Type
    Type 06

Overview

Mfr description
66243530523 4 X 2 X 20MM 38A80-JVBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought