Motion
66252830765

NORTON ABRASIVES
66252830765

NorZon Plus Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
MI ITEM #05382298
MFR #66252830765
List Price$137.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252830765

NorZon Plus Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
MI ITEM #05382298
MFR #66252830765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$137.87/each for your price

Overview

Mfr description
66252830765 6/4-3/4X2X5/8-11 NORZON IV
  • Premium zirconia alumina grain
  • 10X life, 50% faster grinding versus aluminum oxide wheels
  • Best choice for heavy-duty stock removal on high horsepower grinders
  • Best performance on a variety of materials including gray and ductile iron, stainless steels and alloys
  • For your most demanding applications

Specifications

  • Wheel Type
    Type 11
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Max Rpm
    6000 rpm
  • UPC_NO
    66252830765
  • Package Quantity
    5
  • Long Description
    The 66252830765 Portable Snagging Wheel features a 5/8 in center hole diameter, Extra Coarse Grit grade, 6 in wheel diameter, 2 in wheel thickness, and Type 11 wheel type, designed for heavy-duty grinding and rapid material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text