Motion
66252830858

NORTON ABRASIVES
66252830858

Grade: Coarse, Grit Number: 46, Wheel Diameter: 5 in
MI ITEM #05382299
MFR #66252830858
List Price$197.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252830858

Grade: Coarse, Grit Number: 46, Wheel Diameter: 5 in
MI ITEM #05382299
MFR #66252830858

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.25/each for your price

Overview

Mfr description
66252830858 5/3-3/4X1-3/4X1-1/4 32A46-

Specifications

  • Wheel Diameter
    5 in
  • Wheel Thickness
    1/2 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Grit Number
    46
  • Grade
    Coarse
  • Abrasive Material
    Aluminum Oxide
  • Hole Thread Size
    5/8 in - 11
  • Maximum Speed
    4585 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text