Motion
66252837735

NORTON ABRASIVES
66252837735

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05382311
MFR #66252837735
Price$141.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837735

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 4140 rpm
Mi Item #05382311
MFR #66252837735

Mfr description
66252837735 6X3/4X1-1/4 32A60-KVBE
  • Type 12 dish wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.30/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    3/4 in
  • Weight
    0.75 lb
  • Wheel Diameter
    6 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Use this 32A AO Type 12 toolroom wheel with your CNC cutting tool machine or tool and cutter machine for versatile grinding of most tool steels, including vanadium alloy steels. The wheel works best on steels with moderate to heavy feed rates, and requires minimal dressing due to extremely cool, fast cutting action. A vitrified bond and strong monocrystalline aluminum oxide grain provide precise, long lasting cutting power ideal for medium to heavy stock removal.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Vitrified
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 12
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66252837735
  • Manufacturer Upc Number
    662528377356
  • Material
    Aluminum Oxide
  • Max Rpm
    4140 rpm
  • Maximum Speed
    4140 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A60-KVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • UPC_NO
    66252837735
  • Wheel Color
    Purple
  • Wheel Hardness
    K
  • Wheel Type
    Type 12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)