Motion
66252838324

NORTON ABRASIVES
66252838324

Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
Mi Item #05382314
MFR #66252838324
Price$244.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838324

Grade: Medium, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 3600 rpm
Mi Item #05382314
MFR #66252838324

Mfr description
66252838324 6 X 1 X 4 39C60-JVK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$244.28/each

Specifications

Dimensions

  • Arbor Hole Size
    4.0000 in
  • Arbor Size
    4 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)