Motion
66252843211

NORTON ABRASIVES
66252843211

Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 13580 rpm
MI ITEM #05382316
MFR #66252843211
List Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843211

Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 13580 rpm
MI ITEM #05382316
MFR #66252843211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.91/each for your price

Overview

Mfr description
66252843211 4-1/2 X 1/8 X 5/8-11 BLUE-

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Grade
    Extra Coarse
  • Max Rpm
    13580 rpm
  • Package Quantity
    10
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought