Motion
66252916228

NORTON ABRASIVES
66252916228

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05382341
MFR #66252916228
Price$239.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252916228

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #05382341
MFR #66252916228

Mfr description
66252916228 7X1X1-1/4 3SGR46-HVP2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.90/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1 in
  • Recess Diameter
    2-3/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Controlled-Porosity Bond, Self-Sharpening Blend Deg F Ceramic Alumina And Friable Aluminum Oxide Abrasives, Recessed One Side
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening
  • Arbor Type
    Recessed
  • Bond Type
    High Performance
  • For Use With
    Surface, Cylindrical Grinder
  • Form Type
    Type 05
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Ceramic Alumina
  • Max Rpm
    3600 rpm
  • Specification
    3SGR46-HVP2
  • Tool Comp
    Cylindrical Grinder, Surface Grinder
  • Wet Dry Operation
    Wet, Dry
  • Wheel Hardness
    H
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)