Motion
66252940595

NORTON ABRASIVES
66252940595

7 x 1/2 x 1-1/4 In. Toolroom Wheel greater than 4" 38A 150 M V Type 01
MI ITEM #05382371
MFR #66252940595
Your Price$123.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940595

7 x 1/2 x 1-1/4 In. Toolroom Wheel greater than 4" 38A 150 M V Type 01
MI ITEM #05382371
MFR #66252940595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.33/each(List $141.83)

Overview

Mfr description
66252940595 7 X 1/2 X 1-1/4 38A150-MV
  • Type 01 straight wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and cylindrical and surface grinding applications on hard on very heat sensitive high speed tool steels
  • cool fast cutting
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile
  • good choice for light grinding a broad variety of tool steels

Specifications

  • Wheel Diameter
    7 in
  • Additional Details
    Ideal for grinding many kinds of tool steels, including heat-sensitive steels, at light to moderate feed rates, this 38A AO Type 01 greater than 4-inch toolroom wheel is made with friable aluminum oxide that provides burn-free, cool cutting. Offering consistently excellent dimensional accuracy and balance, the wheel is made with a vitrified bond that works with CNC cutting tool machines along with cylindrical and surface grinders. You can also use this versatile wheel on soft carbon steels and super alloys.
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    150
  • Grade
    M
  • Color
    White
  • Color Finish
    White
  • Max Rpm
    3600 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    7 in
  • Manufacturer Stock Number
    66252940595
  • Manufacturer Upc Number
    662529405959
  • UPC_NO
    66252940595
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Grit Grade
    M
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Harmonization Code
    6804.22
  • Specification
    38A150-MV
  • Wheel Color
    White
  • Overall Diameter
    7 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    1.55 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought