Motion
66252940895

NORTON ABRASIVES
66252940895

Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05382373
MFR #66252940895
Your Price$79.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940895

Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05382373
MFR #66252940895

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$79.74/each(List $99.03)

Overview

Mfr description
66252940895 7 X 1/2 X 1-1/4 32A80-IVBE

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    80
  • Grade
    Medium
  • Color
    Purple
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought