Motion
66252941488

NORTON ABRASIVES
66252941488

7 x 1/2 x 1-1/4 In. Toolroom Wheel greater than 4" 37C 46 K VMT Type 01
MI ITEM #05382383
MFR #66252941488
List Price$130.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941488

7 x 1/2 x 1-1/4 In. Toolroom Wheel greater than 4" 37C 46 K VMT Type 01
MI ITEM #05382383
MFR #66252941488

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.47/each for your price

Overview

Mfr description
66252941488 7 X 1/2 X 1-1/4 37C46-JVK
  • Type 01 straight wheels with strong black silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on CNC cutting tool machines, and cylindrical, surface, and ID grinding applications
  • Ideal for grinding 300 series stainless steel and cast, chilled and grey irons
  • Good choice for non-ferrous soft metals: aluminum, brass, bronze, and copper and a range of nonmetallic materials like stone, marble, rubber, ceramics and glass

Specifications

  • Wheel Diameter
    7 in
  • Additional Details
    Perfect for use on 300-series stainless steel and cast, chilled and grey irons, the 37C SC Type 01 greater than 4-inch toolroom wheel gives you maximum life with its durable black silicon carbide abrasive and vitrified bond. This Type 01 straight wheel works with nonferrous soft metals such as aluminum, brass, bronze and copper as well as a variety of nonmetallic materials. Use the grinding wheel on CNC cutting tool machines and cylindrical and surface grinders.
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    K
  • Color
    Black
  • Color Finish
    Black
  • Max Rpm
    3600 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    7 in
  • Manufacturer Stock Number
    66252941488
  • Manufacturer Upc Number
    662529414883
  • UPC_NO
    66252941488
  • Package Quantity
    1
  • Abrasive Material
    Silicon Carbide
  • Grit Grade
    K
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1/2 in
  • Harmonization Code
    6804.22
  • Specification
    37C46-JVMT
  • Wheel Color
    Black
  • Overall Diameter
    7 in
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Silicon Carbide
  • Weight
    1.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought