Motion
66252942686

NORTON ABRASIVES
66252942686

Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05382403
MFR #66252942686
List Price$170.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252942686

Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05382403
MFR #66252942686

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.51/each for your price

Overview

Mfr description
66252942686 7 X 1 X 1-1/4 32A60-IVBE

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1 in
  • Arbor Hole Size
    1.0000 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1 in
  • Wheel Type
    Type 05
  • Grit Number
    46
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Aluminum Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought