Motion
66253002639

NORTON ABRASIVES
66253002639

Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05382418
MFR #66253002639
List Price$393.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253002639

Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #05382418
MFR #66253002639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$393.17/each for your price

Overview

Mfr description
66253002639 8X1X1-1/4 5SG60-IVS

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1-1/4 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought