Motion
66253013543

NORTON ABRASIVES
66253013543

8 x 1 x 1-1/4 In. SG Toolroom Wheel greater than 4" 5SG 46 I VS Type 05
MI ITEM #05382429
MFR #66253013543
List Price$423.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253013543

8 x 1 x 1-1/4 In. SG Toolroom Wheel greater than 4" 5SG 46 I VS Type 05
MI ITEM #05382429
MFR #66253013543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.14/each for your price

Overview

Mfr description
66253013543 8 X 1 X 1-1/4 5SG46-IVS
  • Type 05 recessed one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost on cylindrical, and surface grinders

Specifications

  • Wheel Diameter
    8 in
  • Additional Details
    Handle stock removal quickly with superior cuts when you choose this SG 5SG CA Type 05 toolroom wheel for your cylindrical or surface grinder. The high performance bond holds its form well and is versatile enough for use in grinding steels, titanium, super alloys and irons. This wheel is an excellent choice when you want a low per-part grinding cost. Its high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend lasts three to five times longer than conventional aluminum oxide wheels, and its self-sharpening abrasive maximizes sharp edges on tools and dies.
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 05
  • Grit Number
    46
  • Grade
    I
  • Color
    Blue
  • Color Finish
    Blue
  • Max Rpm
    3105 rpm
  • Recess Depth
    1/2 in
  • Recess Diameter
    3-1/4 in
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    8 in
  • Manufacturer Stock Number
    66253013543
  • Manufacturer Upc Number
    662530135432
  • UPC_NO
    66253013543
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    I
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Harmonization Code
    6804.22
  • Specification
    5SG46-IVS
  • Wheel Color
    Blue
  • Overall Diameter
    8 in
  • Maximum Speed
    3105 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    3.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought