Motion
66253043736

NORTON ABRASIVES
66253043736

Tool & Cutter Grinding Wheel - Wheel Diameter: 8 in
MI ITEM #05382447
MFR #66253043736
Price$140.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253043736

Tool & Cutter Grinding Wheel - Wheel Diameter: 8 in
MI ITEM #05382447
MFR #66253043736

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.59/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Monocrystalline Aluminum Oxide Grain, Vitrified Bond
  • Application
    Medium To Heavy Stock Removal, Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Material
    Aluminum Oxide
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wheel Type
    Type 01

Overview

Mfr description
66253043736 8X1/2X1-1/4 32A80-JVBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought