Motion
66253044097

NORTON ABRASIVES
66253044097

Grade: Medium, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #05382452
MFR #66253044097
Your Price$198.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044097

Grade: Medium, Grit Number: 80, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #05382452
MFR #66253044097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$198.26/each(List $279.57)

Overview

Mfr description
66253044097 8 X 1/2 X 1-1/4 5SG80-KVS

Specifications

  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in
  • Arbor Hole Size
    1-1/4 in
  • Material
    Aluminum Oxide
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 1
  • Grit Number
    80
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text