Motion
66253160143

NORTON ABRASIVES
66253160143

Cylindrical Wheels - 10 in Wheel Dia., 3/4 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #05382498
MFR #66253160143
Your Price$211.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160143

Cylindrical Wheels - 10 in Wheel Dia., 3/4 in Wheel Thickness, 3 in Center Hole, 60 Grit
MI ITEM #05382498
MFR #66253160143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.57/each(List $291.61)

Overview

Mfr description
66253160143 10 X 3/4 X 3 32A60-KVBE
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates
  • Outstanding form holding

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    3/4 in
  • Center Hole Diameter
    3 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium Grit
  • Bond Type
    Vitrified
  • Max Rpm
    2485 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought