Motion
66253263127

NORTON ABRASIVES
66253263127

Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #05382545
MFR #66253263127
Your Price$893.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263127

Grade: Coarse, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
MI ITEM #05382545
MFR #66253263127

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$893.00/each(List $1,228.79)

Overview

Mfr description
66253263127 12 X 1-1/2 X 5 5SG46-GVSP

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1-1/2 in
  • Arbor Hole Size
    5.0000 in
  • Material
    Aluminum Oxide
  • Arbor Size
    5 in
  • Wheel Type
    Type 05
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    2070 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought