Motion
66253263186

NORTON ABRASIVES
66253263186

12 x 1-1/2 x 3 In. Toolroom Wheel greater than 4" 32A 46 I VBE Type 05
MI ITEM #05382553
MFR #66253263186
List Price$670.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263186

12 x 1-1/2 x 3 In. Toolroom Wheel greater than 4" 32A 46 I VBE Type 05
MI ITEM #05382553
MFR #66253263186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$670.16/each for your price

Overview

Mfr description
66253263186 12 X 1-1/2 X 3 32A46-I8VBE
  • Type 05 recessed one side wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    12 in
  • Additional Details
    Get the best results on your medium to heavy stock removal applications with the 2A AO Type 05 toolroom wheel greater than 4". The Type 05 recessed one side wheel has a sharp monocrystalline aluminum oxide grain, perfect for grinding tool steels, irons, aluminum, 400 stainless steel and vanadium alloy steels. With a vitrified bond, the wheel needs minimal dressing and grinds fast and cool. The wheel is recommended for cylindrical grinders and surface grinders.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    3 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    3 in
  • Arbor Size
    3 in
  • Wheel Type
    Type 05
  • Grit Number
    46
  • Grade
    I
  • Color
    Purple
  • Color Finish
    Purple
  • Max Rpm
    2070 rpm
  • Recess Depth
    1/2 in
  • Recess Diameter
    6 in
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    12 in
  • Manufacturer Stock Number
    66253263186
  • Manufacturer Upc Number
    662532631864
  • UPC_NO
    66253263186
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Grit Grade
    I
  • Hole Size
    3 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    32A46-IVBE
  • Wheel Color
    Purple
  • Overall Diameter
    12 in
  • Maximum Speed
    2070 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    11.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text