Motion
66253319956

NORTON ABRASIVES
66253319956

Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
MI ITEM #05382581
MFR #66253319956
Your Price$704.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319956

Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
MI ITEM #05382581
MFR #66253319956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$704.52/each(List $861.46)

Overview

Mfr description
66253319956 14X1-1/2X5 3SGR60-HVP2

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    1-1/2 in
  • Arbor Hole Size
    5.0000 in
  • Material
    Aluminum Oxide
  • Arbor Size
    5 in
  • Wheel Type
    Type 05
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    2320 rpm
  • Abrasive Material
    Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought