Motion
66253319977

NORTON ABRASIVES
66253319977

Norton Bench & Pedestal Grinding Wheel - Grade: O, Grit Number: 36, Wheel Dia: 14 in, Center Hole Dia: 1-1/2 in, Gray Color
MI ITEM #05382583
MFR #66253319977
Your Price$721.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319977

Norton Bench & Pedestal Grinding Wheel - Grade: O, Grit Number: 36, Wheel Dia: 14 in, Center Hole Dia: 1-1/2 in, Gray Color
MI ITEM #05382583
MFR #66253319977

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$721.45/each(List $829.67)

Overview

Mfr description
66253319977 14X3X1-1/2 57A36-OVBE
  • Type 01 straight wheel, the better choice for the end-user that needs a specific grit size and hardness for engineered applications
  • Vitrified bond for superb shape holding and resistance to wear
  • Excellent choice for deburring and tool sharpening on bench and pedestal grinders
  • Coarse grit for light to medium stock removal

Specifications

  • Wheel Diameter
    14 in
  • Hole Size
    1-1/2 in
  • Application
    Deburring,Tool Sharpening
  • Arbor Hole Size
    1-1/2 in
  • Wheel Thickness
    3 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    O
  • Color Finish
    Gray
  • Max Rpm
    2320 rpm
  • Description Keyword
    Bench And Pedestal Wheel, Toolroom Wheel, Bench And Pedestal Abrasive Wheel, Bench And Pedestal Grinding Wheel, Abrasive Wheel, Gemini Bench and Pedestal
  • Disc Diameter
    14 in
  • Color
    Gray
  • Package Quantity
    1
  • Manufacturer Stock Number
    66253319977
  • Manufacturer Upc Number
    662533199776
  • UPC_NO
    66253319977
  • Grit Grade
    O
  • Additional Details
    When you need a specific grit size and hardness for engineered applications, this 57A AO Type 01 bench and pedestal wheel is an excellent option. With a vitrified bond that offers excellent wear resistance and holds its shape, this wheel is ideal for deburring and sharpening tool steels with your bench or pedestal grinder. Use the coarse grit to remove light to medium amounts of stock from many other substances, including cast, ductile and gray iron; soft metals, such as aluminum and bronze; 300 and 400 series stainless steels; titanium and super alloys; and both soft and hard carbon steels.
  • Specification
    57A36-OVBE
  • Harmonization Code
    6804.22
  • Overall Diameter
    14 in
  • Maximum Speed
    2320 rpm
  • Mineral Type
    Aluminum Oxide
  • Overall Thickness
    3 in
  • Weight
    44.65 lb
  • Wheel Color
    Gray
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought