Motion
66253364070

NORTON ABRASIVES
66253364070

14 x 1 x 5 In. Toolroom Wheel greater than 4" 57A 80 M VBE Type 01
MI ITEM #05382593
MFR #66253364070
List Price$504.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364070

14 x 1 x 5 In. Toolroom Wheel greater than 4" 57A 80 M VBE Type 01
MI ITEM #05382593
MFR #66253364070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$504.32/each for your price

Overview

Mfr description
66253364070 14X1X5 57A80-MVBE
  • Type 01 straight wheels with tough, durable aluminum oxide abrasive for heavy duty work
  • Superior vitrified bond system for longer wheel life, excellent form holding on CNC cutting tool machines, and cylindrical, and surface grinders
  • High G-ratios for metal removed/wheel wear
  • Good choice for tough tool and cutter applications

Specifications

  • Wheel Diameter
    14 in
  • Additional Details
    True, dress, grind surfaces, remove stock and sharpen tools efficiently with the 57A AO Type 01 greater than 4" toolroom wheel. Crafted with a durable aluminum oxide abrasive, this straight wheel pairs with your CNC cutting tool machine or cylindrical or surface grinder for heavy-duty work on a wide range of materials, including titanium, super alloys, aluminum, brass, bronze and copper; cast, ductile and gray iron; and 300- and 400-series stainless, tool, and soft- and hard-carbon steels. Featuring a superior vitrified bond system for extra-long wheel life, this durable wheel holds its form even on high G-ratio applications.
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    5 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Wheel Type
    Type 01
  • Grit Number
    80
  • Grade
    M
  • Color
    Brown
  • Color Finish
    Brown
  • Max Rpm
    1800 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    14 in
  • Manufacturer Stock Number
    66253364070
  • Manufacturer Upc Number
    662533640704
  • UPC_NO
    66253364070
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Grit Grade
    M
  • Hole Size
    5 in
  • Overall Thickness
    1 in
  • Harmonization Code
    6804.22
  • Specification
    57A80-MVBE
  • Wheel Color
    Brown
  • Overall Diameter
    14 in
  • Maximum Speed
    1800 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    11.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought