Motion
66253364332

NORTON ABRASIVES
66253364332

14 x 1-1/2 x 5 In. Toolroom Wheel greater than 4" 32A 60 K VBE Type 20
MI ITEM #05382598
MFR #66253364332
List Price$987.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364332

14 x 1-1/2 x 5 In. Toolroom Wheel greater than 4" 32A 60 K VBE Type 20
MI ITEM #05382598
MFR #66253364332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$987.07/each for your price

Overview

Mfr description
66253364332 14 X 1-1/2 X 5 32A60-K5VBE
  • Type 20 concaved one side wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    14 in
  • Additional Details
    With one concave side that features sharp and strong monocrystalline aluminum oxide grain, this 32A AO Type 20 toolroom wheel delivers precision medium to heavy stock removal in your surface grinder. A versatile vitrified bond makes this wheel ideal for toolroom surfaces, and the wheel requires little dressing while offering quick, cool cutting action. Ideal for grinding tough vanadium alloys at moderate to heavy feed rates, this wheel also works with cast, ductile and gray iron, aluminum, hard and soft carbon steels, and 400 Series stainless steel.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Wheel Type
    Type 20
  • Grit Number
    60
  • Grade
    K
  • Color
    Purple
  • Color Finish
    Purple
  • Max Rpm
    1800 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    14 in
  • Manufacturer Stock Number
    66253364332
  • Manufacturer Upc Number
    662533643323
  • UPC_NO
    66253364332
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Grit Grade
    K
  • Hole Size
    5 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    32A60-KVBE
  • Wheel Color
    Purple
  • Overall Diameter
    14 in
  • Maximum Speed
    1800 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    14.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought