Motion
66253364390

NORTON ABRASIVES
66253364390

Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #05382602
MFR #66253364390
Price$1,191.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364390

Grade: Medium, Grit Number: 60, Wheel Diameter: 14 in, Maximum RPM: 1800 rpm
Mi Item #05382602
MFR #66253364390

Mfr description
66253364390 14 X 2 X 5 32A60-KVBE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,191.14/each

Specifications

Dimensions

  • Arbor Hole Size
    5.0000 in
  • Arbor Size
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)