Motion
66253364510

NORTON ABRASIVES
66253364510

Cylindrical Wheels - 14 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #05382604
MFR #66253364510
Price$856.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253364510

Cylindrical Wheels - 14 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
Mi Item #05382604
MFR #66253364510

Mfr description
66253364510 14 X 2 X 5 32A60-K5VBE
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$856.39/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    Medium Grit
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)