Motion
66253466721

NORTON ABRASIVES
66253466721

Norton Cylindrical Grinding Wheel - 16 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
MI ITEM #05382627
MFR #66253466721
Price$772.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253466721

Norton Cylindrical Grinding Wheel - 16 in Wheel Dia., 2 in Wheel Thickness, 5 in Center Hole, 60 Grit
MI ITEM #05382627
MFR #66253466721

Mfr description
66253466721 16 X 2 X 5 64A60-K8V127
  • Type 01 straight wheel with specially blended aluminum oxide abrasive for production cylindrical applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$772.07/each

Specifications

Dimensions

  • Center Hole Diameter
    5 in
  • Wheel Diameter
    16 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    K
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    2030 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)