Motion
66260195116

NORTON ABRASIVES
66260195116

Norton Winter Diamond Dresser
Mi Item #05382649
MFR #66260195116
Price$287.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260195116

Norton Winter Diamond Dresser
Mi Item #05382649
MFR #66260195116

Mfr description
66260195116 NS2M6 SINGLE-POINT DRESS TL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.45/each

Specifications

Dimensions

  • Carat Size
    1/4 in
  • Shank Diameter
    3/8 in
  • Shank Length
    2 in

Details

  • Package Quantity
    1
  • Resettability
    Resettable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)