1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66260195132
7/16 x 2 In. Single Point Tool Wheels 15" to 20" 90°
MI ITEM #
05382650
MFR #
66260195132
Your Price
$711.44
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Diamond Dressers
NORTON ABRASIVES 66260195132
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66260195132
7/16 x 2 In. Single Point Tool Wheels 15" to 20" 90°
MI ITEM #
05382650
MFR #
66260195132
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$711.44
/each
(List
$853.73
)
Qty
Add to Cart
Overview
Mfr description
66260195132 NS7M7 SINGLE-POINT DRESS TL
Specifications
Shank Length
2 in
Shank Diameter
7/16 in
Resettability
Resettable
Package Quantity
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought