Motion
66260273597

NORTON ABRASIVES
66260273597

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #05382670
MFR #66260273597
Price$498.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260273597

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #05382670
MFR #66260273597

Mfr description
66260273597 6X1/16X1-1/4 SD150-R100B99
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.55/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.2500 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Long Description
    The 66260273597 features a 1.2500 inch center hole diameter, 6.0000 inch wheel diameter, and 0.0625 inch wheel thickness, designed for fine finishing and surface conditioning applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)