Overview
Mfr description
66260273605 6X1/4X1-1/4 CB120-TB99 1/4
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 66260273605 features a 1.2500 inch center hole diameter, 6.0000 inch wheel diameter, and 0.2500 inch wheel thickness, suitable for controlled deburring and blending applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data