Motion
66260273617

NORTON ABRASIVES
66260273617

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #05382672
MFR #66260273617
Price$555.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260273617

6.0000 in Wheel Dia., 1.2500 in Arbor Dia.
Mi Item #05382672
MFR #66260273617

Mfr description
66260273617 6X1/8X1-1/4 ASD150-R75B99
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$555.31/each

Specifications

Dimensions

  • Center Hole Diameter  
    1.2500 in
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.1250 in

Details

  • Long Description
    The 66260273617 features a 1.2500 inch center hole diameter, 6.0000 inch wheel diameter, and 0.1250 inch wheel thickness, engineered for precision deburring and surface conditioning tasks.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)