Motion
66260305852

NORTON ABRASIVES
66260305852

Hand Pads, Holders, Set & Kit - Coated, Diamond, Grade: Grit, Grit Number: 400, 2.1250 in Wide, 3.5000 in Long
Mi Item #05382679
MFR #66260305852
Price$31.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260305852

Hand Pads, Holders, Set & Kit - Coated, Diamond, Grade: Grit, Grit Number: 400, 2.1250 in Wide, 3.5000 in Long
Mi Item #05382679
MFR #66260305852

Mfr description
66260305852 DIAMOND HAND PAD HP400 YEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.07/each

Specifications

Dimensions

  • Overall Length
    3.5000 in
  • Overall Width
    2.1250 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Coated
  • Grade
    Grit
  • Grit Number
    400
  • Manufacturer Stock Number
    66260305852
  • Pad Color
    Yellow
  • Pad Holder Color
    Yellow
  • Product Types
    Hand Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)