Motion
66261058376

NORTON ABRASIVES
66261058376

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 3
Mi Item #05382695
MFR #66261058376
Price$147.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058376

Bear-Tex Non-Woven Roll - Grade: Very Fine Grit, Package Qty: 3
Mi Item #05382695
MFR #66261058376

Mfr description
66261058376 "6""X30' V-F A/O ROLL MAROON
  • Very fine grit recommended for light cleaning and finishing
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Premium aluminum oxide grain for excellent cutting and finishing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.69/each

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Maroon
  • Grade
    Very Fine Grit
  • Long Description
    The 66261058376 Non-Woven Roll is constructed with Aluminum Oxide abrasive material and features a Very Fine Grit grade, ideal for light finishing, blending, and surface polishing applications.
  • Material
    Aluminum Oxide
  • Package Quantity
    3
  • UPC_NO
    66261058376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)