Motion
66623353312

NORTON ABRASIVES
66623353312

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Heat Treated Aluminum Oxide Abrasive Material, Fiber Backing Material, 80 Grit
Mi Item #05382704
MFR #66623353312
Price$1.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623353312

Sanding Disc - 4.5000 in Disc Diameter, 7/8 in Arbor, Heat Treated Aluminum Oxide Abrasive Material, Fiber Backing Material, 80 Grit
Mi Item #05382704
MFR #66623353312

Mfr description
66623353312 4-1/2 X 7/8 80 GRIT A/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.14/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Heat Treated Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Grade
    Coarse
  • Grit Number
    80
  • Mounting Type
    Center Mount
  • Package Quantity
    25
  • UPC_NO
    66623353312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)