Overview
Mfr description
69014191623 6X3/4X1-1/4 SD220-P50V99
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014191623 features a 1.2500 inch center hole diameter, 6.0000 inch wheel diameter, and 0.1250 inch wheel thickness, suitable for precision deburring and surface conditioning applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data