Overview
Mfr description
69014191725 3-3/4X1-1/2X1 ASD150-R72B99
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014191725 features a 1.2500 inch center hole diameter, 3.7500 inch wheel diameter, and 0.3750 inch wheel thickness, designed for controlled deburring and surface blending operations.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data