Overview
Mfr description
69014191858 6X.035X1-1/4 SD100-R100B99
Specifications
- Wheel Diameter
- Wheel Thickness
- Center Hole Diameter
- Long DescriptionThe 69014191858 features a 1.2500 inch center hole diameter, 6.0000 inch wheel diameter, and 0.0350 inch wheel thickness, engineered for fine finishing and precision surface conditioning tasks.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data